Shop All Patio Dining Tables
Global Industrial
48in Square Outdoor Table, Steel Mesh, Gray
Mfr # 262081GY
Zoro # G511863894
Free Shipping & Returns
$373.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 29 in
- Width 48 in
- Material Steel Mesh
- Color Gray
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262081GY
- Zoro # G511863894
- UPC # 707022459488
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29 in |
Width | 48 in |
Length | 48 in |
Details
Material | Steel Mesh |
Color | Gray |
Item | Dining Table |
Assembly Required | Yes |
Description
Commercial-grade and powder-coated steel construction. Made of rust and corrosion-resistant materials for lasting outdoor use. Reliably designed for ultra-low maintenance. Umbrella hole accepts umbrellas with up to a 1-1/2in pole diameter. Give patrons or guests a new place to sit on your outdoor grounds. The Global Industrial™ 48in Square Outdoor Table is ideal for restaurants, lounges, patios, and a variety of other food service areas with outdoor dining locations. The table is made of commercial grade steel with a zinc rich gray powder-coat finish to help prevent rust and corrosion. The steel mesh tabletop is engineered to dry quickly after it rains, effectively reducing down on any chance of water collection. Center 2in umbrella hole. Table measures 48in Square x 29inH. Max Capacity: 200 lbs.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-Z UP Deluxe Wide-Trax Roller Bag, 10 Ft. Gray (D3RB10GY)
- KING KOOKER Outdoor Cooker, Propane, 25" Tall (CS 14)
- FERTI-LOME Green Maker Sw Fertilizer 18-0-6 Not Reg In Wi (10748)
- AFTERMARKET PTO Adapter (1-03-32-00090)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- INVERNADERO Diboll Oval Foldable Patio Acacia Solid Wood Dining Table - Natural Oil (IN2232332)
- Global Industrial Outdoor Tables