Shop All Fixed- Mount Work Lights
Global Industrial
48in LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens, 48in Adj Height, 6ftCord
Mfr # 501694
Zoro # G111970404
Free Shipping & Returns
$80.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 501694
- Zoro # G111970404
- UPC # 707022351324
- Country of Origin China
- Category Fixed- Mount Work Lights
Dimensions
Length | 48 in |
Details
Color | Silver |
Description
GlobalTM 4ft LED Aluminum Shop Light, 35W, 4000K, 3850 Lumens . These commercial quality work lights produce over 4,000 lumens of light, ideal for the most intricate of tasks. Aluminum construction and a sleek modern design provide durability in a lightweight fixture. Ideal for use in workshops, above workbenches, utility rooms, and garages. Lights are height adjustable allowing the flexibility to hang from 2in to 48in from the mounting plates, for close work or diffused light operation. 20in pull cord provides easy on/off operation. Air Craft Cables w/ brackets are included for mounting. 6 ft. power cord w/ plug for easy set up. LEDs have a 50,000 hour rated life; lumens are 3,850. 80 CRI, 4000K color temperature, 120 volt. Conforms to UL and cUL standards.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FEIT ELECTRIC LED, 3.8 W, G25, Medium Screw (E26), PK3 (G2540W927CA/FIL/3/RP)
- NITE IZE Rechargeable Headlamp, Coyote, 170 lumens (R170RH-29-R7)
- LITHONIA LIGHTING Floodlight, LED, 8500/105000/14000 lm (ESXF3 ALO SWW2 UVOLT YS DDB M2)
- LITHONIA LIGHTING ACUITY LITHONIA 2 Incandescent Lamps, Emergency Light (ELT618NY)
- GLOBAL INDUSTRIAL 60in LED Aluminum Shop Light, 35W, 4000K, 4375 Lumens, 48in Adj Height, 6ftCord (501695)
- DESIGNERS EDGE Worklight Halogen 1000W (L13)
- MILWAUKEE TOOL Light/Charger and Inverter (2357-20, 2846-20)
- LITEZALL Rechargeable Pivot Work Light (LA-PVTWLRCH-12)
- WOODS Brooder Clamp Light 150W (328)
- MAXXIMA Work Light, 3000 lm, Rectangular, LED, 10" H (MTBL-10-A)
- WALDMANN Gooseneck Task Light, LED, 460 lm, 6W, Black (113261000-00641183)
- Global Industrial Fixed- Mount Work Lights