Shop All Guard Rails
Global Industrial
48H x 48L Round Machinery Guard
Mfr # 337325R
Zoro # G608639098
product price: $286.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$286.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 48 in
- Overall Height 48 in
- Bollard Cover Color Yellow
- Overall Depth 4
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 337325R
- Zoro # G608639098
- UPC # 707022009980
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 48 in |
Overall Height | 48 in |
Overall Depth | 4 |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Type | High Profile Machine Guard |
Description
48H High Profile Indoor/Outdoor Machinery Guards Round Style Guards configured in 3 styles protect warehouse, parking and loading areas. These High Profile guards provide heavy duty impact protection for pallet racks, machinery and personnel. All welded steel construction measures 4-1/2 diameter. Base plates measure 8 x 8 square. Safety yellow powder coat finish with black visibility stripes. Hardware is not included. Tube thickness is 2.77mm 0.108, and mounting plate thickness is 9.5mm 0.374
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HARPER TRUCKS General Purpose Hand Truck, Aluminum (AK52K19)
- ZORO SELECT Utility Cart with Lipped Metal Shelves, Steel, Flat, 5 Shelves, 1,200 lb (RSC-3672-5-95)
- HAMILTON Plte Caster, Rgd, Poly, 8 in., 2500 lb. (R-CH-83DB)
- LIFT-ALL Web Sling, Type 4, 4 ft L, 1 in W, Polyester, Silver (EE1801TTX4)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Single-Rail, 20H, Yellow (708436)
- GLOBAL INDUSTRIAL Triple Elbow Corner Guards, Steel, 36H X 24L, Yellow (239800)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail End Post, Double-Rail, 42H, Yellow (708441)
- GLOBAL INDUSTRIAL 48 Inch High, Overhead Door Track Protector (652896)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail In-Line Post, Single-Rail, 20H, Yellow (708437)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- CHASE Swinging Door, 7 x 3 ft, Aluminum (SD20003684)
- Global Industrial Guard Rails