Shop All Bench and Floor Scales
Global Industrial
48 x 48 Pallet Scale, 5000 Lb Capacity
Mfr # 242433
Zoro # G908826099
product price: $1,326.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,326.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Includes AC Adapter, Interface Cable
- Overall Height 4 in
- Color Gray
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242433
- Zoro # G908826099
- UPC # 707022320856
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 48 in |
Overall Height | 4 in |
Width | 48 in |
Details
Includes | AC Adapter, Interface Cable |
Color | Gray |
Material | Steel |
Description
48 x 48 x 4 low profile scales feature steel diamond plate surface with heavy duty welded channel support and closed corner design. Can be pit mounted or free standing on adjustable 2-3/8 diameter rubber feet. Overload protected to 125% of capacity. Scales come pre-calibrated with corresponding indicator. LCD display with backlight features six 1/2H digits. Functions include, unit selection lb/kg, zero, tare, and hold. RS-232 serial port connectivity. Battery/AC power adaptor included. Models include 9'10 interface cable and 5' AC adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AVERY DENNISON Printable Index Dividers, 5 Tabs, Clear with Color (11418)
- ZORO SELECT Business Card Magnet, 3-1/2" L, 2" W, PK100 (10E856)
- TORO POWER CURVE SNOTHRWR 18"" (38381)
- BOSTITCH Stapler, w/Sharpener, Blue (B696R-BLUE)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL Digital Floor Scale w/ Indicator Stand 1,000 lb x 0.5 lb, 55L x 20W x 2-1/2H Platform (244243)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- GLOBAL INDUSTRIAL 48 x 48 Pallet Scale, 10,000lb x 1 lb (242434)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LCD Display, 100 lb x 0.2 lb (412663)
- B-TEK Digital Floor Scale 270,000 lb. Capacity (CT-7211-AT-SD)
- Global Industrial Bench and Floor Scales