Shop All Bench and Floor Scales
Global Industrial
48 x 48 Pallet Scale, 10,000lb x 1 lb
Mfr # 242434
Zoro # G308826057
product price: $1,531.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$1,531.99
Free 30-Day Returns
Key Features
- Overall Length 48 in
- Overall Height 4 in
- Width 48 in
- Includes AC Adapter, Interface Cable
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 242434
- Zoro # G308826057
- UPC # 707022320863
- Country of Origin China
- Category Bench and Floor Scales
Dimensions
Overall Length | 48 in |
Overall Height | 4 in |
Width | 48 in |
Details
Includes | AC Adapter, Interface Cable |
Material | Steel |
Color | Gray |
Description
48 x 48 x 4 low profile scales feature steel diamond plate surface with heavy duty welded channel support and closed corner design. Can be pit mounted or free standing on adjustable 2-3/8 diameter rubber feet. Overload protected to 125% of capacity. Scales are legal for trade and come pre-calibrated with corresponding indicator. LCD display with backlight features six 1/2H digits. Functions include, unit selection lb/kg, zero, tare, and hold. RS-232 serial port connectivity. Battery/AC power adaptor included. Models include 9'10 interface cable and 5' AC adapter.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHARTPAK Graphic Chart Tape, 1/4x324, Matte Black (BG2501M)
- HONEYWELL Honeywell Shredder (9306)
- SCOTCH Pistol Grip Packaging Tape Dispenser, 3in Core, Metal, Red (ST-181)
- POST-IT Super Sticky Notes, 3x3 In., PK12 (654-12SSUC)
- GLOBAL INDUSTRIAL Electronic Counting Scale, 60 lb. Capacity x .002 lb Readability (244280)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 330 lb x 0.1 lb, 11-3/4W x 15-3/4L Platform (244241)
- GLOBAL INDUSTRIAL Stainless Steel Digital Drum Scale w/ LED Indicator, 1,000 lb x 0.2 lb (412584)
- GLOBAL INDUSTRIAL NTEP Bench Scale with LED Display, 100 lb x 0.2 lb (412667)
- GLOBAL INDUSTRIAL Portable Digital Drum Scale w/ LED Indicator, 5,000 lb x 1 lb (412583)
- GLOBAL INDUSTRIAL Industrial Bench & Floor Scale, 660 lb x 0.25 lb, 11-3/4W x 15-3/4L Platform (244242)
- BRECKNELL GP100-USB Mailing/Shipping Scale (816965006755)
- Global Industrial Bench and Floor Scales