Shop All Patio Dining Tables
Global Industrial
48 Square Outdoor Steel Mesh Cafe Table, 29H
Mfr # 262081
Zoro # G808641006
product price: $465.99
/ea
Free Shipping & Returns
$465.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Height 29 in
- Width 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262081
- Zoro # G808641006
- UPC # 707022404587
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Height | 29 in |
Width | 48 in |
Details
Color | Black |
Description
Easy assembly. Ideal for cafes, bistros, restaurants, country clubs, golf courses and more. Made of commercial grade steel with a zinc rich black powder-coat finish to prevent rust and corrosion. Center 2 umbrella hole holds umbrellas with up to a 1-1/2 pole diameter. Table Dimensions: 48 x 48 x 29H.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Carb Gasket (24 041 17-S)
- AUTHENTIC STREET SIGNS Authentic Street Signs 70051 Wisconsin Badgers Avenue Black Street Sign (70051)
- HUSQVARNA 130 Chainsaw Maintenance Kit (599334201)
- ADVANCE 375A Select Granule (8oz) (59014058)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 40 Square Aluminum Slatted Dining Table, White (437005WH)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 70 Rectangular Resin Outdoor Dining Table, Black (436984BK)
- GROSFILLEX White Adjustable Chaise Lounge Chair (44031004)
- Global Industrial Outdoor Tables