Shop All Portable Utility Fans
Global Industrial
48 Portable Blower Fan, Belt Drive
Mfr # 600555
Zoro # G308825807
product price: $1,058.99
/ea
Item requires special delivery charges. A $180.00 per item surcharge will be applied.
$1,058.99
Free 30-Day Returns
Key Features
- Depth 17-1/2 in
- Height 52 in
- Material Steel
- Color Black
- Voltage 120
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 600555
- Zoro # G308825807
- UPC # 707022121088
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Depth | 17-1/2 in |
Width | 54 in |
Height | 52 in |
Details
Item | Drum Fan |
Material | Steel |
Color | Black |
Voltage | 120 |
Description
Quiet 2-speed motor with thermal cutoff for overheat protectionBlower fans have a roller bearing motor that is heat resistant and maintenance-free Sturdy steel housing 18'L 3-conductor power cord with plug Grip handle for portability 7 solid rubber wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECOR GRATES Floor Register, 5.5 X 15.5, Brushed Nickel, Steel (SPH414-NKL)
- DAYTON Downblast Vent, Direct Drive, 13-3/4 In, RPM: 1140 (5DVT1)
- DAYTON Volume Control Damper, 8-1/4"D, 8"Duct Dia (3HGN8)
- TESTO 550s Smart Vacuum Kit - Smart digital Manifold (0564 5504 01)
- GLOBAL INDUSTRIAL 42 Portable Blower Fan, Belt Drive (600554)
- GLOBAL INDUSTRIAL 20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP (293128)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 12 Diameter (246343)
- GLOBAL INDUSTRIAL Portable Ventilation 16 Fan (292605)
- O2COOL PERSNAL FAN GRY 12.8X10"" (FD10002A)
- Global Industrial Portable Utility Fans