Shop All Room Dividers
Global Industrial
48-1/4W x 97-1/2H Deluxe Freestanding Office Partition Panel, Blue
Mfr # 695793FBL
Zoro # G708591708
product price: $493.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$493.99
Free 30-Day Returns
Key Features
- Height (In.) 97-1/2 in
- Carrel Material Steel
- Carrel Color Blue
- Overall Width 48-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695793FBL
- Zoro # G708591708
- UPC # 707022448390
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 97-1/2 in |
Overall Width | 48-1/4 in |
Details
Carrel Material | Steel |
Carrel Color | Blue |
Description
Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels feature a wood accent which attaches to top of partition, trimming panels with a cherry finish. Accent cap measures 1-1/2H x 1-3/4D. Panels are made using 1-3/4 thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange. Note: The wood top cap is a non-weight bearing accent piece for decorative purpose only. Do not hook or hang any item on top of the panel for safety measures.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ELEGANT DESIGNS Chalkboard Sign with Key Holder Hooks and Mail Storage, White Wash (HG1023-WWH)
- REGENCY Rectangle Kobe Training Tables, 60 X 24 X 29, Wood, Metal Top, Mahogany (MKTRCT6024MH)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- CORTECH Rocking Chair, 45" L 40" H, Radial Series (146484SB)
- GLOBAL INDUSTRIAL Steel End Base Cap for Interion Office Partition Panels (249065)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- GLOBAL INDUSTRIAL 60-1/4W x 60H Office Partition Panel, Gray (238639GY)
- GLOBAL INDUSTRIAL 24-1/4W x 72H Office Partition Panel, Blue (277662BL)
- GLOBAL INDUSTRIAL 60-1/4W x 72H Office Partition Panel, Blue (238640BL)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- HON HON, Verse Office Panel, 48w X 72h, Gray (P7248GYGY)
- Global Industrial Room Dividers