Shop All Room Dividers
Global Industrial
48-1/4W x 96H Freestanding Office Partition Panel, Blue
Mfr # 695789FBL
Zoro # G908613040
product price: $513.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$513.99
Free 30-Day Returns
Key Features
- Height (In.) 96 in
- Carrel Material Steel
- Carrel Color Blue
- Overall Width 48-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695789FBL
- Zoro # G908613040
- UPC # 707022448239
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 96 in |
Overall Width | 48-1/4 in |
Details
Carrel Material | Steel |
Carrel Color | Blue |
Description
Freestanding Office Partitions provide versatile privacy for cubicles, reception spaces, call centers and more. Panels are made using 1-3/4 thick fabric upholstered panel with an MDF frame. The honeycomb core and heavy tackable liner add structural strength. Panel trim is finished with self-extinguishing extruded polymer for optimum safety and rigidity. Panels are flame retardant to meet the California 117 flammability standard. Steel T-legs ensure reliable freestanding stability and make panels easy to adjust and rearrange.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Damani Modern Bohemian Natural Brown Finished Rattan Dining Chair (205-12673)
- LORELL Poster Frame 16" x 20" Frame Size Rectangle Wall Mountable (49223)
- MEAD HATCHER Mobile Printer Stand, Steel, 2-Shelf, 17"x17"x8-1/2", Platinum (MAT24050)
- TRADEMARK FINE ART Annelein Beukenkamp 'Green And Gold' Canvas Art, 16x24 (ALI38250-C1624GG)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL Steel End Base Cap for Interion Office Partition Panels (249065)
- GLOBAL INDUSTRIAL 6'W x 6'H Floor Supported Portable Personal Safety Partition, Clear (989061)
- GLOBAL INDUSTRIAL 5'W x 5'H Floor Supported Portable Personal Safety Partition, Clear (989059)
- GLOBAL INDUSTRIAL 8inH T-Leg Bracket for Office Partition Panels, Black (238CP89)
- GLOBAL INDUSTRIAL 36W Hanging Shelf, Black, For 1-3/4 Partition/Cubicle Panels (240259)
- VERSARE Hush Panel Configurable Cubicle Partition 6' x 4' Cloud Gray Fabric (1850648)
- Global Industrial Room Dividers