Shop All Room Dividers
Global Industrial
48-1/4W x 100-1/2H Deluxe Mobile Office Partition Panel, Gray
Mfr # 695793MGY
Zoro # G708613066
product price: $531.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$531.99
Free 30-Day Returns
Key Features
- Height (In.) 100-1/2 in
- Carrel Material Steel
- Carrel Color Gray
- Overall Width 48-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695793MGY
- Zoro # G708613066
- UPC # 707022448673
- Country of Origin China
- Category Room Dividers
Dimensions
Height (In.) | 100-1/2 in |
Overall Width | 48-1/4 in |
Details
Carrel Material | Steel |
Carrel Color | Gray |
Description
Mobile Partition Panels allow you to divide a work area in any office or commercial setting. Each double sided unit has tackable fabric and is flame retardant to meet the California 117 flammability standard. 1-3/4 thick upholstered panel features an interior engineered wood MDF frame and honeycomb core for structural strength and support. Panel trim is finished with self-extinguishing extruded polymer that offers optimum safety and rigidity. Mobile Panels sit atop steel T-legs on sturdy 3 swivel casters all locking that provide full mobility and allow easy transport from area to area. Deluxe models include a cherry finished wood cap which measures 1-1/2H x 1-3/4D.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HON 18-1/4" W 4 Drawer File Cabinet, Black, Legal (H314C.P.P)
- TRUE Hinge Pin (832103)
- LUMISOURCE Clear Adjustable Bar Table (BT-ADJ23TW CL)
- CHICAGO LIGHTHOUSE Clock, Slimline, Black (67300002)
- GLOBAL INDUSTRIAL Office Partition Panel, 24-1/4W x 42H, Gray (277660GY)
- GLOBAL INDUSTRIAL Office Panels 4 Way Connector Kit For Office Partitions (238646)
- GLOBAL INDUSTRIAL 48-1/4W x 72H Office Partition Panel, Blue (238638BL)
- GLOBAL INDUSTRIAL Interion Modular Partition Power Pass-Through Cable, 32L (695900)
- GLOBAL INDUSTRIAL Clear Mobile Divider, Acrylic, 30W x 75H (695869)
- GLOBAL INDUSTRIAL 48-1/4W x 97-1/2H Deluxe Freestanding Office Partition Panel, Blue (695793FBL)
- HON Versé Office Panel, 24w x 60h, Gray (HBV-P6024.2310GRE.Q)
- Global Industrial Room Dividers