Shop All File Cabinets
Global Industrial
47W Flat File Cabinet, 5 Drawer, Putty
Mfr # 506826PY
Zoro # G008620269
product price: $1,090.99
/ea
Free Shipping & Returns
$1,090.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Height 16 in
- Material Steel
- Overall Depth 35-3/8
- Width 46-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506826PY
- Zoro # G008620269
- UPC # 707022081740
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 16 in |
Overall Depth | 35-3/8 |
Width | 46-3/4 in |
Details
Color | Putty |
Material | Steel |
Description
Blueprint / Flat File Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits blueprint flat file stacking. Chip and scratch resistant furniture grade finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Banquet Chair, 20-1/4" L 38" H, Vinyl Seat, Hercules Series (FD-C01-GOLDVEIN-BK-VY-GG)
- OKLAHOMA SOUND Acrylic Lectern w/Shelf (401S)
- SOUTHBEND Ignition Control Module (1175723)
- MANTUA Bed Base, Metal, King Size, 10" H, Black (J10MB66 BC)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Putty (506825PY)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Putty (252470PY)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- HON 42" W 5 Drawer File Cabinet, Light Gray, A4/Legal/Letter (H795LS.L.Q)
- Global Industrial File Cabinets