Shop All Picnic Tables
Global Industrial
46in Square Picnic Table with Backrests, Expanded Metal, Gray
Mfr # 695965GY
Zoro # G311865593
Free Shipping & Returns
$1,372.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695965GY
- Zoro # G311865593
- UPC # 707022037006
- Country of Origin China
- Category Picnic Tables
Description
Supports up to 2,000 lbs of evenly distributed weight. 1-1/2in dia. umbrella hole. Expanded metal design allows table to dry faster after rain or spills. Complete your outdoor spaces with the Global Industrial™ 46in Square Picnic Table with Backrests which offers comfortable bench-style seating. This commercial grade picnic table is ideal for parks, campus grounds, and similar outdoor fields. The portable table comes standard with an umbrella hole and is also available in other color finishes. Thermoplastic finish with powder-coated frame ensure lasting use through hot summer temperatures. 5-Year Limited Warranty. 1-5/8in O.D. all MIG welded frame with walk-through design. Thermoplastic finish with powder coated frame. All stainless steel hardware
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EGO String Trimmer Head, 4.457" Dia. (AH1530)
- STENS Diamond Braid Starter Rope Diameter 9/64", Length 100' For Chain Saws (145-608)
- LOGO BRANDS Ole Miss Gameday Clear Crossbody (176-66P)
- JACKS IMPORTS Flexible Rubber Straight Bar Bit (1830A)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- CURONIAN Curonian Smelis21 Smelis Kids Picnic Table - Taupegrey; 31.5 x 15.7 x 21.7 in. (Smelis21)
- Global Industrial Picnic Tables