Shop All Picnic Tables
Global Industrial
46in Square Picnic Table, In Ground Mount, Expanded Metal, Green
Mfr # 695293GN
Zoro # G011864896
Free Shipping & Returns
$1,148.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 46 in
- Color Green
- Depth 46 in
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695293GN
- Zoro # G011864896
- UPC # 707022033862
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 46 in |
Depth | 46 in |
Height | 29-1/2 in |
Details
Item | Single Pedestal Table |
Tabletop Material | Expanded Metal |
Color | Green |
Description
Commercial Outdoor In-Ground Mount Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. These picnic tables feature a single mounting post design that has table and benches attached to only 1 post for easy installation, cleaning and maintenance. Table tops and Bench Seats are made using heavy-gauge metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. Steel centre post must be installed in concrete only. 7 Year Limited Warranty. Table top: 46inL x 46inW. Each Bench Seat: 12inD x 42-1/2inL. Centre Post: 47-1/2inH approximately 18in installed under ground. Overall Dimensions: 82inD x 82inL.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XPOSE SAFETY 12 ft x 22 ft 5 mil Tarp, Blue, Polyethylene (BT-1222-X)
- ENFORCER 128 Oz. Ready To Use Trigger Spray Tick & Flea Killer For Homes (EFSH128)
- BEST FRIENDS GrazeMore Grazing Muzzle MINI (4322-M)
- SCOTTS Edgeguard Mini Spreader (76121)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 46 Expanded Metal Round Picnic Table, Gray (277150GY)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Black (277152BK)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUW1)
- Global Industrial Outdoor Tables