Shop All Picnic Tables
Global Industrial
46in Square Picnic Table, Expanded Metal, Red
Mfr # 277151RD
Zoro # G311865784
Free Shipping & Returns
$982.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 81 in
- Assembled/Unassembled Unassembled
- Depth 81 in
- Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277151RD
- Zoro # G311865784
- UPC # 707022034982
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 81 in |
Depth | 81 in |
Height | 29-1/2 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Red |
Assembled/Unassembled | Unassembled |
Description
Evenly-distributed & robust weight capacity of 1000 lbs. Galvanized steel frame with a zinc-rich black powder coat finish offers a strong defense against the elements. Tabletop accepts an umbrella pole up to 1-1/2in diameter. Need a place to kick back outdoors? Provide a place to sit, relax, or eat with The Global Industrial™ 46in Square Outdoor Steel Picnic Table in Red. This commercial picnic table is ideal for providing high-traffic areas with seating for a place to sit, such as parks, campuses, school yards, and more. Each table is made using heavy-gauge metal mesh material with a durable thermoplastic coating on both the benches and tabletop with corners that are beveled for safety. This protective coating presents a smooth, high-gloss surface that stays cool-to-the-touch, allowing comfortable seating on even the sunniest days. The thermoplastic coating is designed to resist fading, mold, and vandalism; and will also help ensure maintenance-free durability through years of high-traffic usage. Its galvanized steel frame is shielded treated with a zinc-rich black powder coat finish that provides rust-prevention and resilience against the elements. The additional zinc-rich layer also offers an extra superior coating to withstand corrosion in any environment. Expanded metal material ensures the table is able to retain structural integrity throughout use. Mounting tabs allow anchoring to the ground for stability and security. 7-Year Limited Warranty. Table top dimensions: 46inL x 46inW x 29-1/2inH. Bench dimensions: 12inW x 16-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAREBONES LIVING Barebones Artisan Plant Shears - Antique Finish, Ambidextrous Grip, Old-World Japanese Design (GDN-049)
- STENS Starter Handle For Tecumseh 5905574, 590574; 056-074 (056-074)
- MILWAUKEE SPRAYER Brass Nozzle, 602 (SUR602)
- COLES Safflower Bird Seed 20# (SA20)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Charcoal (695769CH)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Black (277152BK)
- ZORO SELECT 46 in Dia Round Picnic Table, 4 Benches, Expanded Metal, Thermoplastic, Green (4HUP7)
- Global Industrial Picnic Tables