Shop All Picnic Tables
Global Industrial
46in Round Picnic Table, Wheelchair Accessible, Green
Mfr # 695290GN
Zoro # G711865049
Free Shipping & Returns
$1,068.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695290GN
- Zoro # G711865049
- Country of Origin China
- Category Picnic Tables
Description
These commercial outdoor picnic tables feature a 46in Round table with 3 bench seats allowing the 4th space to accommodate wheelchair seating. Handicap accessible picnic tables are made using 11 gauge expanded metal mesh with a thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. Umbrella base not required. Picnic tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. 7 Year Limited Warranty. Overall Dimensions: 84inL x 65inW x 30inH. Table top Dimensions: 46inL x 46inW x 30inH. Seat Dimensions each: 42-1/2inL x 11-1/2inW x 16-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALPINE Multicolored Metal 12 in. H Vegetable Planter Stake (QEL809ABB)
- BRIGGS & STRATTON Mower Blade (1719598BZYP)
- DEWITT Tree Mat Circles (TC33S)
- AMDRO Lilly Miller Moss Out Moss Control Concentrate 32 oz (100503873)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 6' Rectangular Expanded Metal Outdoor Table, Black (277560BK)
- ZORO SELECT Picnic Table, 72" W x62" D, Blue (4HUR5)
- Global Industrial Picnic Tables