Shop All Picnic Tables
Global Industrial
46in Round Picnic Table, Wheelchair Accessible, Black
Mfr # 695290BK
Zoro # G711865032
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 65 in
- Height 29-1/2 in
- Assembled/Unassembled Unassembled
- Depth 84 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 695290BK
- Zoro # G711865032
- UPC # 707022033770
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 65 in |
Height | 29-1/2 in |
Depth | 84 in |
Details
Item | Wheelchair Accessible Table |
Tabletop Material | Expanded Metal |
Color | Black |
Assembled/Unassembled | Unassembled |
Description
These commercial outdoor picnic tables feature a 46in Round table with 3 bench seats allowing the 4th space to accommodate wheelchair seating. Handicap accessible picnic tables are made using 11 gauge expanded metal mesh with a thermoplastic coating on benches and table top. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. Umbrella base not required. Picnic tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. 7 Year Limited Warranty. Overall Dimensions: 84inL x 65inW x 30inH. Table top Dimensions: 46inL x 46inW x 30inH. Seat Dimensions each: 42-1/2inL x 11-1/2inW x 16-1/2inH.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Lawn Mower Blade, 21" for Scag, Bobcat, Dixon, Gravely, Kees, Lesco (91-638)
- KOHLER Fuel Shutoff Lever Kit (17 090 87-S)
- MR BAR B Q PRODUCTS GZ TPL Action Brush (00350TVN)
- STENS Trimmer Stand (051-003)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Black (277151KBK)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- ZORO SELECT Picnic Table, 80" W x75" D, Green (4HUR4)
- Global Industrial Picnic Tables