Shop All Picnic Tables
Global Industrial
46in Round Picnic Table w/ 6 Seats, Expanded Metal, Red
Mfr # 277590RD
Zoro # G111863812
product price: $1,343.99
/ea
Free Shipping & Returns
$1,343.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277590RD
- Zoro # G111863812
- Country of Origin China
- Category Picnic Tables
Description
The red Global Industrial™ Carousel Picnic Table is ideal for high-traffic seating areas in parks, schools, patios, pools and more. Each chair is spaced 3-feet apart with adjustments for seat distance from the table, ensuring comfortable access and seating for up to six. This outdoor picnic table is made of heavy-gauge metal mesh with a durable high-gloss thermoplastic coating on the chairs and table top that stays cool to the touch even in the sun. Its galvanized steel frame is treated with a black powder coat finish for rust-prevention and resilience to the elements, and a zinc-rich layer on the finish provides additional corrosion-resistance. Mounting tabs on the base allow for anchoring to ground to add stability and security. Table top features an opening to accept an umbrella pole up to 1-1/2in diameter with a setscrew included to hold the umbrella in place. 7-Year Limited Warranty. Overall Dimensions: 98inL x 98inW x 32inH. Table Dimensions: 46in Dia. x 29inH. Seat Dimensions: 21inL x 16inW x 18inH. Weight Capacity: Table - 1600 lbs. Seat - 450 lbs. Stainless steel hardware. Portable or permanent surface mount options.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER Sleeve/Washer Assy (74674)
- ARCHON INDUSTRIES Spray Nozzle, 4-3/4" L, Black, Brass (RTB16-BB)
- BRIGGS & STRATTON Sleeve, Suspension (7029263YP)
- JAYDEE BOEN 12 ft x 12 ft Tarp, Blue (BT-1212)
- GLOBAL INDUSTRIAL 46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Blue (262078BL)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Red (695965RD)
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 (695484)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- POWERPLAY Trademark Commerce 4 Deck Automatic Card Shuffler (PO16675)
- Global Industrial Outdoor Tables