Shop All Picnic Tables
Global Industrial
46in Round Picnic Table, In Ground Mount, ADA Compliant, Blue
Mfr # 695294BL
Zoro # G511864853
product price: $1,104.99
/ea
Free Shipping & Returns
$1,104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 695294BL
- Zoro # G511864853
- Country of Origin China
- Category Picnic Tables
Description
Commercial Outdoor In-Ground Mount Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. These picnic tables feature a single mounting post design that has table and benches attached to only 1 post for easy installation, cleaning and maintenance. ADA table includes one less bench for wheelchair access. Table tops and Bench Seats are made using heavy-gauge metal mesh with a thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Table top features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. Steel centre post must be installed in concrete only. 7 Year Limited Warranty. Table top: 46in in Diameter. Each Bench Seat: 12inD x 42-1/2inL. Centre Post: 47-1/2inH approximately 18in installed under ground. Overall Dimensions: 84inD x 64-1/2inL.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RAIN BIRD Emitter Tubing, 1/2 in, 100 ft, Brown (ET63-100S)
- OREGON Speed Feed Cover (55-297)
- MUDDY Quick Stick XL, 20ft. Tall, 5 Sections (MUD-MCS0120)
- CORE TARPS 12 ft L x 0.5 mm H x 9 ft W Heavy Duty 20 Mil Tarp, Green/Black, Polyethylene (CT-703-9X12)
- GLOBAL INDUSTRIAL 6' Folding Plastic Picnic Table, Green (695769GN)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 (695484)
- BRIDGEPORT Picnic Table, Folding, 6 Ft., Dark Gray, Resin, 29.4" x 72" x 57" (C902BP87GRY1E)
- Global Industrial Outdoor Tables