Shop All Picnic Tables
Global Industrial
46in Round Picnic Table, Expanded Metal, Green
Mfr # 277150GN
Zoro # G011865688
product price: $990.99
/ea
Free Shipping & Returns
$990.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277150GN
- Zoro # G011865688
- UPC # 707022030397
- Country of Origin China
- Category Picnic Tables
Description
46in Round Expanded Metal Picnic Table Green - 277150GN. Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Picnic Tables are made using heavy-gauge metal mesh with a green thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2inH. Benches measure 12inD x 16-1/2inH. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place. Umbrella base not required.7 Year Limited Warranty.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- A & I PRODUCTS Pin, Lift Arm, Cat I & II 8" x2" x6" (A-LP009)
- CORONA TOOLS Corona 14' Telescoping Compound-Action Tree Pruner (TP 6870)
- MIDWEST CANVAS 18 x 36 Ft. Extra Heavy (MW1836EHVY)
- TECUMSEH Stud (650925A)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 (695484)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL 46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black (694551BK)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- Global Industrial Outdoor Tables