Shop All Picnic Tables
Global Industrial
46in Octagonal Picnic Table, Expanded Metal, Gray
Mfr # 436982GY
Zoro # G711863663
Free Shipping & Returns
$986.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tabletop Material Expanded Metal
- Overall Width 82-5/8 in
- Depth 82-5/8 in
- Height 29-1/4 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436982GY
- Zoro # G711863663
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 82-5/8 in |
Depth | 82-5/8 in |
Height | 29-1/4 in |
Details
Item | Table |
Tabletop Material | Expanded Metal |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Global Industrial™ Outdoor Picnic Tables provide comfortable seating for parks, athletic fields, schools, snack bars, and many more outdoor areas. The bench and table top are made using heavy-gauge metal mesh with a durable thermoplastic coating. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading, mold and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are bevelled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top features an umbrella hole to accept an umbrella with a pole of up to 1-1/2in diameter. Set screw included to hold umbrella pole in place.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LASCO 1.5 in. Insert x Skt Flex Adapter (PV474015)
- MAYNE Fairfield Window Box 3' - White (5822-W)
- HUSQVARNA Hedge Trimmer, 1.34 hp, 17.25 fl oz (525HE3)
- YARDGARD Hardware Cloth, 19 ga., 1/2", 30"X100 ft. (308248B)
- GLOBAL INDUSTRIAL 96 Rectangular Perforated Metal Outdoor Picnic Table, Black (694555BK)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Blue (277151KBL)
- GLOBAL INDUSTRIAL 72 Rectangular Picnic Table, Surface Mount, Gray (277152GY)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Red (695485KRD)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Green (277150KGN)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green (277590GN)
- Global Industrial Picnic Tables