Shop All Picnic Tables
Global Industrial
46 Square Perforated Metal Outdoor Picnic Table, 81W x 81D Overall, Black
Mfr # 694551BK
Zoro # G908620574
product price: $1,444.99
/ea
Item requires special delivery charges. A $160.00 per item surcharge will be applied.
$1,444.99
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Perforated Metal
- Overall Width 81 in
- Color Black
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 694551BK
- Zoro # G908620574
- UPC # 707022438100
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 81 in |
Overall Height | 29-1/2 in |
Details
Item | Standard Table |
Shape | Square |
Tabletop Material | Perforated Metal |
Color | Black |
Assembled/Unassembled | Unassembled |
Description
Picnic Tables are made using heavy-gauge perforated metal with a black thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2H. Benches measure 12D x 16-1/2H. Table top features a 2 diameter opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place. 14 under table clearance to allow an umbrella base.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTD Control Asm-Hydro (983-04505)
- XPOSE SAFETY 8 ft x 16 ft Heavy Duty 20 Mil Tarp, Clear, Vinyl (CVT20-816-X)
- HONEYWELL NORTH North®Silver Shield® Gloves, SSG/9, 10 Pair (SSG/9)
- BUGGY BEDS BuggyBeds Bed Bug Detector , 2PK (70249)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- GLOBAL INDUSTRIAL 8' Rectangular Picnic Table, Surface Mount, Gray 96 Long (277153GY)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Black (277152BK)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Gray (277151KGY)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Red (277150KRD)
- GLOBAL INDUSTRIAL 46 Child Size Round Perforated Picnic Table, Green (262078KGN)
- Global Industrial Picnic Tables