Shop All Picnic Tables
Global Industrial
46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Green
Mfr # 262078GN
Zoro # G508620103
product price: $1,313.99
/ea
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,313.99
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Perforated Metal
- Overall Width 84 in
- Overall Height 29-1/2 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 262078GN
- Zoro # G508620103
- UPC # 707022437998
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 84 in |
Overall Height | 29-1/2 in |
Details
Item | Standard Table |
Shape | Round |
Tabletop Material | Perforated Metal |
Color | Green |
Assembled/Unassembled | Unassembled |
Description
Picnic Tables are made using heavy-gauge metal mesh with a green thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2H. Benches measure 12D x 16-1/2H. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place. Umbrella base not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHAMPION SPORTS Economy Basketball Net, 4 mm, 21 x 6 (405)
- LOGO BRANDS Atlanta Braves 34oz Native Quencher Bottle (503-S34QB-63)
- ILC Replacement for Fisher Price Flr10 Barbie Dune Racer Left Wheel FOR Dune Racer (flr10) (FLR10 BARBIE DUNE RACER LEFT WHEEL FOR DUNE RACER)
- BRIGGS & STRATTON Cylinder Head Gasket (809730)
- GLOBAL INDUSTRIAL 6' Plastic Picnic Table, Blow Molded Plastic, 72 x 30 (695484)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Perforated Metal, Green (694553GN)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Blue (277151KBL)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL INDUSTRIAL Wood Picnic Table. 72L x 56-1/2W x 30H, 28W Table Top (695502)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- ZORO SELECT Picnic Table, 72" W x62" D, Green (4HUR6)
- Global Industrial Outdoor Tables