Shop All Picnic Tables
Global Industrial
46 Round Perforated Metal Outdoor Picnic Table, 84W x 84D Overall, Black
Mfr # 262078BK
Zoro # G808620032
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
$1,361.99
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Perforated Metal
- Overall Width 84 in
- Assembled/Unassembled Unassembled
- Overall Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262078BK
- Zoro # G808620032
- UPC # 707022437974
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 84 in |
Overall Height | 29-1/2 in |
Details
Item | Standard Table |
Shape | Round |
Tabletop Material | Perforated Metal |
Color | Black |
Assembled/Unassembled | Unassembled |
Description
Picnic Tables are made using heavy-gauge metal mesh with a black thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black powder coat finish for rust-prevention and resilience against the elements. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Table top is 29-1/2H. Benches measure 12D x 16-1/2H. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place. Umbrella base not required.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORTINA SAFETY PRODUCTS Pennants, Vinyl, Yellow, 60 ft. (03-405-60)
- JUWEL Socket Screws into Ground to Hold Rotary Lines, Umbrellas, etc. (30026)
- FROST KING Lawn Chair Webbng White (PW39W)
- ECHO Earth Auger, 8 In. Dia. (99944900190)
- GLOBAL INDUSTRIAL 8' Rectangular Expanded Metal Outdoor Table, Black (277570BK)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Green (277151KGN)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Gray (277150KGY)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL INDUSTRIAL 4ft Rectangular Picnic Table, Expanded Metal, Black (695485BK)
- GLOBAL INDUSTRIAL 6' Rectangular Outdoor Expanded Metal Picnic Table With Backrests, Black (277630BK)
- CURONIAN Curonian Smelis21 Smelis Kids Picnic Table - Taupegrey; 31.5 x 15.7 x 21.7 in. (Smelis21)
- Global Industrial Outdoor Tables