Shop All Picnic Tables
Global Industrial
46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Green
Mfr # 277590GN
Zoro # G808591509
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$1,528.99
Free 30-Day Returns
Key Features
- Shape Round
- Tabletop Material Expanded Metal
- Overall Width 98 in
- Overall Height 32 in
- Assembled/Unassembled Unassembled
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 277590GN
- Zoro # G808591509
- UPC # 707022464383
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 98 in |
Overall Height | 32 in |
Details
Item | Carousel Table w/ Chairs |
Shape | Round |
Tabletop Material | Expanded Metal |
Color | Green |
Assembled/Unassembled | Unassembled |
Description
Commercial outdoor portable picnic tables are ideal for high-traffic seating areas in parks, schools, patios, pools and more. Carousel picnic tables are made using heavy-gauge metal mesh with a durable thermoplastic coating on chairs and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Chair and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OREGON Hi-Lift Mower Blade, 20-1/2 " L, 3 " W (92-209)
- ZORO SELECT 5 ft 6 in x 7 ft 6 in Standard Duty 5.1 Mil Tarp, Blue, Polyethylene (2ZJ44)
- ZORO SELECT 24 ft 6 in x 47 ft 8 in Heavy Duty 12 Mil Tarp, Silver/Black, Polyethylene (5WUF3)
- MTD Anvil Block (719-04747)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Black (277590BK)
- GLOBAL INDUSTRIAL 46 Expanded Metal Square Picnic Table, Gray (277151GY)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Blue (277150KBL)
- GLOBAL INDUSTRIAL 46 Child Size Square Expanded Picnic Table, Blue (277151KBL)
- GLOBAL INDUSTRIAL 46in Square Picnic Table with Backrests, Expanded Metal, Gray (695965GY)
- GLOBAL INDUSTRIAL 46 Child Size Round Expanded Picnic Table, Green (277150KGN)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- Global Industrial Outdoor Tables