Shop All Picnic Tables
Global Industrial
46 Expanded Metal Square Picnic Table, Gray
Mfr # 277151GY
Zoro # G408620159
product price: $1,094.99
/ea
Item requires special delivery charges. A $140.00 per item surcharge will be applied.
$1,094.99
Free 30-Day Returns
Key Features
- Shape Square
- Tabletop Material Expanded Metal
- Overall Width 81 in
- Color Gray
- Overall Height 29-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 277151GY
- Zoro # G408620159
- UPC # 707022438032
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 81 in |
Overall Height | 29-1/2 in |
Details
Item | Standard Table |
Shape | Square |
Tabletop Material | Expanded Metal |
Color | Gray |
Assembled/Unassembled | Unassembled |
Description
Portable Metal Mesh Picnic Tables are ideal for high-traffic seating areas in parks, campuses, snack bars and more. Heavy-gauge metal mesh with a thermoplastic coating on benches and tabletop. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Rugged galvanized tubular steel frame. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an opening to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place. Bench and table corners are beveled for safety.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIMCO Plumbing Sub Assembly (5275118)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- XPOSE SAFETY 10 ft x 15 ft Heavy Duty 12 Mil Tarp, White, Polyethylene (WHD-1015-A-X)
- OREGON Standard Bar, 3/8"Ptch Lo-Pro, .050"Gauge, A218 Bar Mnt, 10" (100SDEA218)
- GLOBAL INDUSTRIAL Replacement Hardware for Tan Plastic Picnic Table Top (RP3008)
- GLOBAL INDUSTRIAL 6ft Rectangular Picnic Table, Expanded Metal, Black (277152BK)
- GLOBAL INDUSTRIAL 46 Round Expanded Metal Carousel Picnic Table With 6 Seats, Blue (277590BL)
- GLOBAL INDUSTRIAL 4ft Rectangular Kids Picnic Table, Expanded Metal, Blue (695485KBL)
- GLOBAL INDUSTRIAL 72 Rectangular Perforated Metal Outdoor Picnic Table, Black (694553BK)
- GLOBAL INDUSTRIAL 4' Rectangular Expanded Metal Outdoor Table, Black (277550BK)
- ZORO SELECT Picnic Table, 46" Dia., Green (4HUP7)
- Global Industrial Outdoor Tables