Shop All Picnic Tables
This Product is Discontinued
Global Industrial
46 Child Size Round Perforated Picnic Table, Blue (Discontinued)
Mfr # 262078KBL
Zoro # G408620081
Item requires special delivery charges. A $155.00 per item surcharge will be applied.
This Product is Discontinued
Key Features
- Shape Round
- Tabletop Material Perforated Metal
- Overall Width 74-1/8 in
- Assembled/Unassembled Unassembled
- Overall Height 24-1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 262078KBL
- Zoro # G408620081
- UPC # 707022464000
- Country of Origin China
- Category Picnic Tables
Dimensions
Overall Width | 74-1/8 in |
Overall Height | 24-1/2 in |
Details
Item | Kids Table |
Shape | Round |
Tabletop Material | Perforated Metal |
Color | Blue |
Assembled/Unassembled | Unassembled |
Description
Commercial children's outdoor picnic tables are made using heavy-gauge perforated metal with a durable thermoplastic coating on benches and tabletop. This protective coating creates a smooth, high-gloss surface that stays cool to the touch for comfortable seating even in the sun. Thermoplastic coating resists fading and vandalism, and will ensure maintenance-free durability through years of high-traffic usage. Galvanized steel frame is shielded with a black zinc rich, powder coat finish for rust-prevention and resilience against the elements. The additional zinc rich layer provides an extra superior coating to withstand corrosion in any environment. Bench and table corners are beveled for safety. Mounting tabs allow anchoring to ground for stability and security. Tabletop features an umbrella hole to accept an umbrella with a pole of up to 1-1/2 diameter. Set screw included to hold umbrella pole in place.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.