Shop All Safety Cabinets
Global Industrial
45 Gallon Pesticide Storage Cabinet, Manual Close, 43W x 18D x 65H
Mfr # 316069
Zoro # G408610600
Item requires special delivery charges. A $175.00 per item surcharge will be applied.
$1,986.99
Free 30-Day Returns
Key Features
- Color Green
- Width 43 in
- Depth 18 in
- Height 65 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 316069
- Zoro # G408610600
- UPC # 707022354103
- Country of Origin China
- Category Safety Cabinets
Dimensions
Width | 43 in |
Depth | 18 in |
Height | 65 in |
Details
Color | Green |
Material | Steel |
Safety Cabinet Type | Standard |
Type | Pesticide |
Description
Steel cabinet is constructed of all welded, double walled 18 gauge steel with 1-1/2 air space and dual 2 diameter capped vents with flame arrestors. Doors are double walled with 14 gauge outside and 18 gauge inside. Pesticide safety cabinet has piano hinges and 3-point locking doors for added security. Pesticide safety storage cabinet features flush mounted, grip padded handle. Galvanized steel shelves have 350 lb. capacity and adjust on 2-1/2 centers. Cabinet includes a polyethylene tray liner for each shelf and the bottom sump. Ground connection dissipates static charge. Includes 2 leak proof doorsills and adjustable leveling feet. Pesticide safety cabinet has a green powder coat finish and meet or exceed NFPA and OSHA requirements. FM approved. Manual Close doors open to full 180 degrees.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Safety Goggles, Gray Lens (60480)
- HONEYWELL SERVUS Steel-Toe Rubber Boot, PVC, Knee-Height, Comfort Technology, Black, Men's Size 12, 1 Pair (18821-120)
- REFRIGIWEAR Cold Protection Glove Liners, Green, S/M (0221RGRNSMD)
- MSA SAFETY Fall Protection Harness, 2XL, Polyester (10206167)
- GLOBAL INDUSTRIAL Flammable Liquid Cabinet, 30 Gallon, Manual Close Double Door, 43W x 18D x 44H (116053)
- GLOBAL INDUSTRIAL Flammable Cabinet, Manual Close Double Door, 44 Gallon, 34Wx18Dx65H (298672)
- GLOBAL INDUSTRIAL Outdoor Drum Cabinet 110 Gal. Capacity, Manual Close, Unassembled (316100)
- GLOBAL INDUSTRIAL Shelf For 12 & 16 Gallon Flammable Cabinet, 19-1/2inWx14inD (298543)
- GLOBAL INDUSTRIAL Shelf For 30 & 45 Gallon Flammable Cabinet, 39-3/5inWx14inD (298542)
- GLOBAL INDUSTRIAL Compact Flammable Storage Cabinet 22 Gallon Capacity (962357)
- JAMCO Flammable Safety Cabinet, 90 gal., Yellow (FS90YP)
- Global Industrial Safety Storage