Shop All Pallet Jacks
Global Industrial
4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78
Mfr # 988943
Zoro # G608827068
product price: $818.99
/ea
Item requires special delivery charges. A $185.00 per item surcharge will be applied.
$818.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 88 in
- Overall Width 27 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988943
- Zoro # G608827068
- UPC # 707022340946
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 88 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Extra Long Forks |
Weight | 260 |
Description
Features 78L forks that reach under and support specialized, extended length pallets. Pallet jack offers a 3-position fingertip control raise, lower, neutral, floor protective 7 polyurethane steer wheels and 3 polyurethane load wheels. 6 wide tapered forks. 102.5° turning radius.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Sling, Wire Rope, 4 Ft L, Vert Cap 19600 lb (1EEX4)
- SERVICE CASTER 3 Inch Red Polyurethane 12 MM Threaded Stem Caster Set 2 Brakes SCC (SCC-TS20S314-PPUB-RED-M1215-2-PLB-2)
- NITE IZE Utility Strap, Black, 24 inches (USL24-01-R3)
- GLOBAL INDUSTRIAL Gold Stainless Steel Bellman Cart Curved Uprights 6 Rubber Casters, 41-1/4L x 24W x 73H (985118GD)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 27 x 45 Forks (989006)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 36 (168036)
- GLOBAL INDUSTRIAL Pallet Jack Truck, 6600 Lb. Capacity, 27 x 48 (585354)
- GLOBAL INDUSTRIAL Manual High-Lift Skid Jack Truck, 3300 Lb. Capacity, 21 x 45 Forks (989065)
- GLOBAL INDUSTRIAL Low Profile Scale Pallet Jack Truck, 5000 Lb. Capacity, 22 x 48 Forks (988941)
- EOSLIFT Professional Grade M25 Manual Pallet Jack 5,500 lbs. 27 in. x 48 in. German Seal System with Polyurethane Wheels (M25)
- Global Industrial Pallet Jacks