Shop All Pallet Jacks
Global Industrial
4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 70
Mfr # 988942
Zoro # G408827022
product price: $843.99
/ea
Item requires special delivery charges. A $170.00 per item surcharge will be applied.
$843.99
Free 30-Day Returns
Key Features
- Overall Height 47 in
- Overall Length 80 in
- Overall Width 27 in
- Material Steel
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988942
- Zoro # G408827022
- UPC # 707022340939
- Country of Origin China
- Category Pallet Jacks
Dimensions
Overall Height | 47 in |
Overall Length | 80 in |
Overall Width | 27 in |
Details
Material | Steel |
Color | Blue |
Handle Type | General purpose |
Assembled | Yes |
Fork Style | Extra Long Forks |
Weight | 250 |
Description
Features 70L forks that reach under and support specialized, extended length pallets. Pallet jack offers a 3-position fingertip control raise, lower, neutral, floor protective 7 polyurethane steer wheels and 3 polyurethane load wheels. 6 wide tapered forks. 102.5° turning radius.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 2" x 12' Blue Car Tie Down Strap w/ Flat Snap Hooks (5112FSH-BLU)
- WERNER 6 ft Fiberglass Podium Stepladder, 300 lb Capacity (PD6203-4C)
- RICHELIEU HARDWARE Aluminum Single Wheel Design Caster, Swivel with Brake, with Plate, Rustic Iron (8100020290290)
- CM Screw Pin Anchor Shackle 7/16 (M649P)
- GLOBAL INDUSTRIAL Pallet Jack, 5500-Lb. Capacity Pallet Truck - 27W x 48L Forks (334475)
- GLOBAL INDUSTRIAL 4400 Lb. Capacity Extra-Long Fork Pallet Jack Truck, 27 x 78 (988943)
- GLOBAL INDUSTRIAL Narrow Fork Pallet Jack Truck, 6600 Lb. Capacity, 21 x 42 (168035)
- GLOBAL INDUSTRIAL Standard Duty Pallet Jack Truck 5500 Lb. Capacity, 27 x 48 Forks (989031)
- GLOBAL INDUSTRIAL Galvanized Pallet Jack Truck, 27 x 48, 4400 Lb. Capacity (241628)
- GLOBAL INDUSTRIAL 2200 Lb. Capacity Manual High-Lift Skid Jack Truck, 20.5 x 45 Forks (988944)
- ZORO SELECT Jack, Pallet, Adjustable, 21 to 27 In, 48 L (272744)
- Global Industrial Pallet Jacks