Shop All Trash Can Lids
Global Industrial
44 Gallon Plastic Trash Can Dome Lid, Gray
Mfr # 641434GY
Zoro # G808620391
product price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Lid Shape Round
- Color Gray
- Height 10-3/5 in
- Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 641434GY
- Zoro # G808620391
- UPC # 707022403337
- Country of Origin China
- Category Trash Can Lids
Dimensions
Height | 10-3/5 in |
Details
Lid Shape | Round |
Color | Gray |
Material | Plastic |
Description
The spring-loaded self-closing lip automatically closes and the unique angled door features a protruding lip design to help minimize/prevent water entry into the trash can interior. Solidly built, this thick molded plastic lid is sturdy against denting and impacts to maintain lasting endurance against outside forces. Complete textured layer allows for a clean and traditional appearance to accommodate any surrounding environment. Durable plastic construction made from 100% virgin polypropylene ensures strength and durability. Gray color finish. For use with Global Industrial 44 Gallon Plastic Trash Cans.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- POLY-AMERICA Poly-America-12-Feet X 100-Feet 6 Mil Clear Poly Film (PF0612)
- VIKAN 10-3/4"L Polyester Replacement Head Deck Brush (70412)
- HTI Vinyl Crevice Tool - 1.5" Diameter (VCT-15)
- MEDEGEN MEDICAL PRODUCTS Biohazard Bag, 43x48", 2 mL, Red, PK100 (173)
- GLOBAL INDUSTRIAL Flat Lid, Yellow, Plastic (240459YL)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 20 Gallon, Brown (240459BN)
- GLOBAL INDUSTRIAL Flat Lid, White, Plastic (240463WH)
- GLOBAL INDUSTRIAL Flat Lid, Black, Plastic (240463BK)
- GLOBAL INDUSTRIAL Steel Flat Lid For 36 Gallon Trash Can, Black (260CP781)
- GLOBAL INDUSTRIAL Flat Lid, Red, Plastic (240461RD)
- RUBBERMAID COMMERCIAL 23 gal Dome Recycling Lid, 11 1/2 in W/Dia, Green, Resin, 1 Openings (1788373)
- Global Industrial Trash Can Lids