Shop All Guard Rails
Global Industrial
42H X 46-1/2L, Steel Triple Elbow Corner Guards
Mfr # 239804
Zoro # G108639079
product price: $258.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$258.99
Free 30-Day Returns
Key Features
- Material Steel
- Length 46-1/2 in
- Overall Height 42 in
- Bollard Cover Color Yellow
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 239804
- Zoro # G108639079
- UPC # 707022017206
- Country of Origin China
- Category Guard Rails
Dimensions
Length | 46-1/2 in |
Overall Height | 42 in |
Details
Material | Steel |
Bollard Cover Color | Yellow |
Description
42H x 46L-90 degree-triple elbow corner guards, guards fit snug around corners to protect machinery, buildings and offices. Corner guards are made with heavy duty welded steel for years of durability. Scratch resistant yellow powder coat finish with black 3W safety stripes for high visibility. Triple elbow guards are constructed of 4 schedule 10 steel pipe with 4-1/2 outer diameter. Welded Base plates measure 8 x 8 with 7/8 x 1-1/4 slotted bolt holes that allow floor anchoring.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ERIEZ SafeHold Permanent Lift Magnet XPL-35/27 (XPL-35/27)
- US CARGO CONTROL Nylon Lifting Sling - Endless - 1" x 3' - 2-ply (EN2-901-03-T5)
- CAMPBELL CHAIN & FITTINGS EYE SLIP HOOK 3/8"" GR43 (T9101624)
- ZORO SELECT 2 Steps, Plastic Step Stool, 350 lb. Load Capacity, Beige (5M655)
- GLOBAL INDUSTRIAL Floor Mount Round Safety Bollard, 4-1/2 Dia. x 48''H, Yellow (670530R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 5'L, Yellow (708430)
- GLOBAL INDUSTRIAL Floor Mount Safety Bollard, 4-1/2 Dia. x 60''H, Yellow (670532R)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 4'L, Yellow (708429)
- GLOBAL INDUSTRIAL Steel Lift-Out Guard Rail, Light Duty, 9'L, Yellow (708434)
- GLOBAL INDUSTRIAL Bracket Kit in Pair for Drop-In Style, Steel, Yellow (436733)
- EGA Post Protector, 12" Fits 3" Columns (5212)
- Global Industrial Guard Rails