Shop All Bollards
Global Industrial
42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots for Underground
Mfr # 652900G
Zoro # G108826004
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652900G
- Zoro # G108826004
- UPC # 707022013819
- Country of Origin China
- Category Bollards
Dimensions
Height | 42 in |
Details
Color | Yellow |
Material | Steel |
Item | Safety Bollard w/ Chain Slots |
Description
42H steel pipe bollards for underground installations, the heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Slide through lag anchors, assembly requires. High visibility yellow powder coat finish. This style is designed to be installed underground or poured into place in fresh concrete. When installed into cement or ground, max. height is 38.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JAMCO Low-Profile Utility Cart with Lipped & Flush Metal Shelves, Steel, Raised, 2 Shelves, 4,800 lb (SW236P800GP)
- STREN-FLEX Synthetic Web Sling, Type 3, 20 ft L, 4 in W, Nylon, Yellow (EEF4-904-20)
- EOSLIFT Professional Grade M25N (Narrow) Manual Pallet Jack 5,500 lbs. 20.5 in. x 48 in. German Seal System with Polyurethane Wheels (M25N)
- PEERLESS Chain, Jack, Twist, 100 ft., 16 lb., Weldless (7501432)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 24ftftH (670576)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete (652900M)
- GLOBAL INDUSTRIAL 42 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow (238796)
- GLOBAL INDUSTRIAL Decorative Bollard Cover, 6'' Dia. x 60''H, Stone Finish (670526)
- GLOBAL INDUSTRIAL 36 Inch High Round Bollard, Yellow (337327R)
- VESTIL Pour In Place Bollard, 48" x 6.5 (BOLPP-48-6.5)
- Global Industrial Bollards