Shop All Bollards
Global Industrial
42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots, Existing Concrete
Mfr # 652900M
Zoro # G609146250
product price: $124.99
/ea
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Material Steel
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 652900M
- Zoro # G609146250
- UPC # 707022013826
- Country of Origin China
- Category Bollards
Dimensions
Height | 42 in |
Details
Color | Yellow |
Material | Steel |
Item | Safety Bollard w/ Chain Slots |
Description
42H x 5-1/2W steel pipe bollards with removable cap for use with exising floorsThe heavy duty steel welded construction makes these traffic bollards ideal for protecting personnel, racking and machinery indoors or out. Topped with a removable plastic cap, bollards can be filled with concrete for reinforcement. Top features chain slots that allows steel chains sold separately to pass through openings and create a barrier. Base plates include 4 openings for mounting bolts not included. High visibility yellow powder coat finish. This style is designed to install on existing concrete floors.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VESTIL HOPPER W/O BUMP & DUMP HD 3 CU 6K BLUE (D-300-HD-NB)
- BULLDOG WINCH Roller Fairlead, 10" Truck value, textured black finish (30003T)
- LIFT-ALL Cargo Strap, Ratchet, 30 ft x 4 In, 5000 lb (61214)
- ASHLAND CONVEYOR Steel Replacement Roller, 1.9In Dia, 30BF (KD30)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 35H, Yellow (670588)
- GLOBAL INDUSTRIAL Stainless Steel Safety Bollard, 4.5'' x 36''H (337327RSS)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 60H, Yellow (670536M)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 36 x 5-1/2 (652899G)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 8 HDPE Dome Top, Red (238820RD)
- ZORO SELECT Bollard, Removable, 5-1/2", Yellow (BOL-RF-24-5.5)
- Global Industrial Warehouse Safety Guards & Protectors