Shop All Bollards
Global Industrial
42 X 5-1/2, Removable Steel Bollard With Removable Rubber Cap, Yellow
Mfr # 238796
Zoro # G808825918
product price: $163.99
/ea
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Steel
- Color Yellow
- Height 42 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 238796
- Zoro # G808825918
- UPC # 707022334174
- Country of Origin China
- Category Bollards
Dimensions
Height | 42 in |
Details
Material | Steel |
Color | Yellow |
Item | Removable Safety Bollard |
Description
42H x 5-1/2 Diameter removable steel safety guards and bollards with padlockable base, safety bollards feature a detachable base plate design that allows quick and easy guard removal. Removable plates feature a pull-out side that allows the rack or bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading docks, security areas and more. Detachable base features a padlock hasp for security when in place lock sold separately. Base plates allow floor anchoring for stability. Safety guards and bollards are made with heavy duty, welded steel. Safety yellow powder coat finish with black visibility stripes. Safety Bollards feature a removable rubber cap. 5-1/2 diameter steel tubing. Removable plates feature a pull-out side that allows the bollard to slide out of mounted position temporarily to provide full access to machines, racks, loading ramps, security areas and more.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALLYMORE 153 in H Steel Rolling Ladder, 12 Steps, 450 lb Load Capacity (WA123221GSU)
- GLEASON REEL Trolley (WS30-HT01)
- ZORO SELECT Wire Cart, 4 Shelf, 72x24x70, Black (2HDK7)
- LOUISVILLE 9 ft 6 in Aluminum Platform Stepladder, 300 lb Capacity (AP5008)
- GLOBAL INDUSTRIAL Offset Steel Bollard, 4-1/2 Dia. x 47H, Yellow (670589)
- GLOBAL INDUSTRIAL Spring Loaded Bollard, 42in H x 2-1/2in Diameter, Powder Coated Yellow (708176)
- GLOBAL INDUSTRIAL Smooth Bollard Post Sleeve, 6 HDPE Dome Top, Red (238819RD)
- GLOBAL INDUSTRIAL 42 x 5-1/2, Steel Bollard With Removable Plastic Cap & Chain Slots for Underground (652900G)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 48ftftH (670579)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 5-1/2Dia. x 48H, Yellow (670534M)
- VESTIL STEEL PIPE SAFETY BOLLARD 48"X4.5" BLACK (BOL-48-4.5-BK)
- Global Industrial Warehouse Safety Guards & Protectors