Shop All Portable Utility Fans
Global Industrial
42 Portable Blower Fan, Belt Drive
Mfr # 600554
Zoro # G108825830
original price:
$982.99
7% off
new price: $910.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$910.99
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Depth 18 in
- Voltage 120
- Height 48 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 600554
- Zoro # G108825830
- UPC # 707022121071
- Country of Origin China
- Category Portable Utility Fans
Dimensions
Width | 48 in |
Depth | 18 in |
Height | 48 in |
Details
Color | Black |
Material | Steel |
Voltage | 120 |
Item | Drum Fan |
Description
Quiet 2-speed motor with thermal cutoff for overheat protectionBlower fans have an Open Air Over motor Sturdy steel housing 18'L 3-conductor power cord with plug Solid rubber wheels
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Blade, Fan, 24 In, Max. RPM: 1725 (4C463)
- KOCH Filter, HEPA99.97, Prtcl, 24x24x12 (H66G1X1)
- ALL-FILTERS 16X25X4 MERV 13 Pleated AC Furnace Air Filter, 3PK (16254.13 3PK)
- SUPCO Access Fitting, SF5512 (SF5512)
- GLOBAL INDUSTRIAL 24 Portable Tilt Blower Fan, Direct Drive (607220)
- GLOBAL INDUSTRIAL 36 Portable Tilt Blower Fan, Direct Drive (258320)
- GLOBAL INDUSTRIAL 48 Portable Blower Fan, Belt Drive (600555)
- GLOBAL INDUSTRIAL Portable Ventilation Fan, 8 Diameter (246340)
- GLOBAL INDUSTRIAL Outdoor Rated 42 Mobile Tilt Drum Blower Fan, 15000 CFM, 1/2 HP (293033)
- GLOBAL INDUSTRIAL 20 Industrial Pedestal Oscillating Fan, 5,250 CFM, 1/6 HP (293128)
- MIDEA INTERNATIONAL TRADING LTD HP 93SPD Twin Wind Fan (FW23-8HS)
- Global Industrial Portable Utility Fans