Shop All Bollards
Global Industrial
42 Inch High Round Bollard, Yellow
Mfr # 337328R
Zoro # G908826761
product price: $106.99
/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Yellow
- Height 42 in
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 337328R
- Zoro # G908826761
- UPC # 347682437305
- Country of Origin China
- Category Bollards
Dimensions
Height | 42 in |
Details
Color | Yellow |
Material | Steel |
Description
42H round style indoor/outdoor safety bollard. Use bollards to protect doorways and corners. All welded steel construction measures 4-1/2 diameter. Base plates measure 8L x 8W x 1/4 thick. Bolt holes measure 0.906 x 1.25. Safety yellow powder coat finish with black visibility stripes. Hardware is not included.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Pulley Block, Wire Rope, 1/4 in Max Cable Size, 685 lb Max Load, Zinc Plated (4JX73)
- LITTLE GIANT Service Cart, Lip Deck, 1200 lb., 24x36", Steel, 2 Shelves, 1200 lb (LGKL-2436-5PY)
- SERVICE CASTER 2 Inch Antique Brass Hooded Nylon Twin Wheel Grip Ring Chair Casters SCC, 4PK (SCC-GR02S50D-NYS-WA-716X78-4)
- SERVICE CASTER SCC-10" GN Poly on Cast Iron Wheel Only w/Roller Bearing-3/4" Bore-3000 lbs Cpty (SCC-PUR1030-GB)
- GLOBAL INDUSTRIAL Steel Bollard For Underground Installation, 24 x 5-1/2 (652898G)
- GLOBAL INDUSTRIAL Collapsible Bollard, 4-1/4in Dia., 35-1/2in Extended Height, Yellow (670754)
- GLOBAL INDUSTRIAL Reflective Bollard Sleeve, 6 Dia. x 52H, Yellow With Red Tape (670524YR)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Chain Slots, Removable Base & Cap, 4.5ftftD x 36ftftH (670577)
- GLOBAL INDUSTRIAL Steel Bollard w/Chain Slots & Removable Cap, 4-1/2Dia. x 36H, Yellow (670584)
- GLOBAL INDUSTRIAL Steel Safety Bollard W/Removable Base and Cap, 5.5ftftD x 60ftftH (670582)
- POST GUARD Post Sleeve, 7" Dia, 60" H, Yellow/Blue (CL1386ABT)
- Global Industrial Bollards