Shop All Tool Chests & Cabinets
Global Industrial
Chest & Roller Cabinet Combo, Red, Steel, 42-3/8 in W x 18 in D x 60-7/8 in H
Mfr # 410205
Zoro # G211865211
Free Shipping & Returns
$2,752.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Red
- Material Steel
- Width 42-3/8 in
- Depth 18 in
- Height 60-7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 410205
- Zoro # G211865211
- Country of Origin Multiple
- Category Tool Chests & Cabinets
Dimensions
Width | 42-3/8 in |
Depth | 18 in |
Height | 60-7/8 in |
Details
Item | Chest & Roller Cabinet Combo |
Color | Red |
Material | Steel |
Description
Global Industrial™ 42-3/8in x 18in x 60-7/8in 21 Drawer Red Roller Cabinet & Chest Combo . 13 Drawer Red Roller Cabinet W/ Ball Bearing Slides. Heavy gauge steel body. Durable powder coat red finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 6in x 2in Roller bearing casters 2 swivel, 2 swivel with brakes. Foam drawer liners. 8 Drawer Red Top Chest W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat red finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty cushioned side handles for easy lifting. Foam drawer liners.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PLATINUM Platinum 99662 XL Ratcheting Wrench; 12 mm. x 14 mm. ;15.56 in. Long (PLT-99662)
- WILLIAMS Williams Ratchet Wrench, 1/4" Square D (30012)
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (D2000-28)
- VEGA Hex 2.5Mm Insert Bit x 1 (125H025A)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Black, Steel, 12 in D x 14-3/4 in H (535366)
- GLOBAL INDUSTRIAL Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H (534155)
- GLOBAL INDUSTRIAL Roller Cabinet, 5 Drawer, Black, Steel, 18-1/8 in D x 37-13/16 in H (535362)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607730)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL Roller Cabinet, 5 Drawer, Red, Steel, 18-1/8 in D x 37-13/16 in H (535361)
- URREA Roller Cabinet, 7 Drawer, Silver, Steel, 27 in W x 30-3/4 in D x 18-1/2 in H (H27M7S)
- Global Industrial Tool Chests & Cabinets