Global Industrial

Chest & Roller Cabinet Combo, Black, Steel, 42-3/8 in W x 18 in D x 60-7/8 in H


product price: $2,439.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Color Black
  • Material Steel
  • Width 42-3/8 in
  • Depth 18 in
  • Height 60-7/8 in
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Dimensions

Width 42-3/8 in
Depth 18 in
Height 60-7/8 in

Details

Item Chest & Roller Cabinet Combo
Color Black
Material Steel

Description

Global Industrial™ 42-3/8in x 18in x 60-7/8in 21 Drawer Black Roller Cabinet & Chest Combo . 13 Drawer Black Roller Cabinet W/ Ball Bearing Slides. Heavy gauge steel body. Durable powder coat black finish. Raised edges on 3 sides to retain contents. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty tubular side handle for easy steering. Screwdriver tray/storage area. 6in x 2in Roller bearing casters 2 swivel, 2 swivel with brakes. Foam drawer liners. 8 Drawer Black Top Chest W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat black finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty cushioned side handles for easy lifting. Foam drawer liners.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.