Shop All File Cabinets
Global Industrial
41W Flat File Cabinet, 5 Drawer, Putty
Mfr # 506825PY
Zoro # G608620324
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$743.99
Free 30-Day Returns
Key Features
- Height 16 in
- Material Steel
- Overall Depth 28-3/8
- Width 40-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 506825PY
- Zoro # G608620324
- UPC # 707022081726
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 16 in |
Overall Depth | 28-3/8 |
Width | 40-3/4 in |
Details
Color | Putty |
Material | Steel |
Description
Blueprint / Flat File Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits blueprint flat file stacking. Chip and scratch resistant furniture grade finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLACKCANYON GEAR Neck Pillow Memory Foam Suede Asst Color (RP2805)
- FLASH FURNITURE Advantage Charcoal Gray Discount Church Chair, 21" Wide (EPCHT-111)
- NEW AGE Cup/Glass Rack Dolly Handle (1179A)
- DESIGN TOSCANO A Pondering Fairy Collectible Box (PD101)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Gray (506825GY)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 4 Drawer, Black (252467BK)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Black (252470BK)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- GLOBAL INDUSTRIAL Overhead Cabinet, 36W, Black (240276)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 2 Drawer, Putty (252469PY)
- HON HON, 510 SERIES FOUR-DRAWER FULL-SUSPENSION FILE, LEGAL, 18.25W X 25D X 52H, BLACK (514CPP)
- Global Industrial File Cabinets