Shop All File Cabinets
Global Industrial
41W Flat File Cabinet, 5 Drawer, Gray
Mfr # 506825GY
Zoro # G908591775
product price: $730.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$730.99
Free 30-Day Returns
Key Features
- Height 16 in
- Material Steel
- Overall Depth 28-3/8
- Width 40-3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 506825GY
- Zoro # G908591775
- UPC # 707022081733
- Country of Origin China
- Category File Cabinets
Dimensions
Height | 16 in |
Overall Depth | 28-3/8 |
Width | 40-3/4 in |
Details
Color | Gray |
Material | Steel |
Description
Blueprint / Flat File Drawer fronts have double panel construction with chrome-plated drawer pulls and convenient label holders. Sturdy steel construction with internal channel reinforcements permits blueprint flat file stacking. Chip and scratch resistant furniture grade finish.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASTINGS HOME Hastings Home Ultra-Soft Down Alternative Pillow - King Size (167697UZZ)
- CHILDCRAFT Mobile Double-Sided Storage Unit, 47-3/4 x 22-1/4 x 30 Inches (2601)
- ADMIRAL Washcloths 12 x 12 , 12PK (ADML-1212-1)
- ACE Regency Ace Vinyl Guest Stacking Chair with Arms (4 pack)- Black (2125LBK4PK)
- GLOBAL INDUSTRIAL 41W Flat File Cabinet, 5 Drawer, Putty (506825PY)
- GLOBAL INDUSTRIAL 30W Premium Lateral File Cabinet, 5 Drawer, Black (252468BK)
- GLOBAL INDUSTRIAL 54W Flat File Cabinet, 5 Drawer, Gray (506827GY)
- GLOBAL INDUSTRIAL Pivot Mobile Blueprint Storage Rack (240169)
- GLOBAL INDUSTRIAL Overhead Cabinet, 48W, Black (240277)
- GLOBAL INDUSTRIAL 36W Premium Lateral File Cabinet, 4 Drawer, Black (252470BK)
- TENNSCO 15" W Card File, Medium Gray (CF-846-MGY)
- Global Industrial File Cabinets