Shop All Tool Chests & Cabinets
Global Industrial
41-3/8in x 17-15/16in x 22-1/4in 8 Drawer Black Tool Chest
Mfr # 535656
Zoro # G211938342
product price: $949.99
/ea
Free Shipping & Returns
$949.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Material Steel
- Width 41-3/8 in
- Depth 17-15/16 in
- Height 22-1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 535656
- Zoro # G211938342
- UPC # 707022402118
- Country of Origin Taiwan, Province of China
- Category Tool Chests & Cabinets
Dimensions
Width | 41-3/8 in |
Depth | 17-15/16 in |
Height | 22-1/4 in |
Details
Item | Chest |
Color | Black |
Material | Steel |
Description
Global Industrial™ 41-3/8in x 17-15/16in x 22-1/4in 8 Drawer Black Top Chest W/ Ball Bearing Slides . Heavy gauge steel body. Durable powder coat red finish. Top clamshell style lid allows full access to spacious compartment. High security lock with 2 keys secures all drawers. Aluminum drawer pull handles. Snap-in ball bearing slides for smooth operation under heavy loads. Heavy duty cushioned side handles for easy lifting. Foam drawer liners.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/4" Drive Deep Impact Socket 1 7/8 in Size, Deep Socket, Black Phosphate (49-66-6353)
- DRILL AMERICA m8x1.25 1"OD HSS Round Die (DWTMR1-8X1.25)
- WESTWARD 65.00mm Cobalt 135 Deg. Jobber Length Drill Bit (6PRA8)
- WESTWARD 1/2 in Drive, 1-3/16" Hex SAE Socket, 6 Points (53YU96)
- GLOBAL INDUSTRIAL Tool Chest, 6 Drawer, Red, Steel, 12 in D x 14-3/4 in H (535365)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Red, Steel, 18 in D x 38 in H (535363)
- GLOBAL INDUSTRIAL Four Drawer Tool Toter (607731)
- GLOBAL INDUSTRIAL Roller Tool Cabinet, 13 Drawers, 42-3/8inW x 18inD x 38-5/8inH, Black (535654)
- GLOBAL INDUSTRIAL Tool Cart, 2 Drawer, Black, Steel, 14-1/2 in D x 32-3/4 in H (534155)
- GLOBAL INDUSTRIAL Roller Cabinet, 7 Drawer, Black, Steel, 18 in D x 38 in H (535364)
- CHAMPION TOOL STORAGE FMPro Tool Cabinet With Casters, 11 Drawer, Black, Steel, 54 in W x 20 in D (FMP5411RC-BK)
- Global Industrial Tool Chests & Cabinets