Shop All Turntables
Global Industrial
40OD Pallet & Skid Carousel Turntable Rotating Ring, 6000 Lb. Capacity
Mfr # 330014
Zoro # G508826147
Free Shipping & Returns
$606.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Height 2 in
- Material Steel
- Overall Length 40 in
- Overall Width 40 in
- Color Blue
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 330014
- Zoro # G508826147
- UPC # 707022324144
- Country of Origin China
- Category Turntables
Dimensions
Height | 2 in |
Overall Length | 40 in |
Overall Width | 40 in |
Details
Item | 40" Manual Carousel 6000 Capacity |
Material | Steel |
Color | Blue |
Description
40 O.D., 36-1/2 inside diameter, 2-1/8H. Ideal for applications that require easy rotation only. Designed to be used on floor, table or an Optional Carousel Stand.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STREN-FLEX Synthetic Web Sling, Type 6, 10 ft L, 6 in W, Nylon, Black (RE1-906-10)
- CAMPBELL CHAIN & FITTINGS 3/4" Quik-Alloy® Coupling Link, Grade 100, Painted Green (5779165)
- RUBBERMAID COMMERCIAL Utility Cart, Ergonomic, 750 lb (2192463)
- VESTIL Low Profile Pallet Truck, 4K, 20 x 96 (PM4-2096)
- GLOBAL INDUSTRIAL 4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia. (988946)
- GLOBAL INDUSTRIAL Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (989007)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- VESTIL 360 Degree Rotating Manual Carousel (CA-24-4)
- GEC Global Industrial Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (QAL1000)
- VESTIL Turret Bearing, 40" (PTB-40)
- Global Industrial Turntables