Shop All Turntables
Global Industrial
4000 Lb. Cap. Pallet Carousel & Skid Turntable, 51 Usable Dia.
Mfr # 988946
Zoro # G208826775
product price: $1,364.99
/ea
Item requires special delivery charges. A $290.00 per item surcharge will be applied.
$1,364.99
Free 30-Day Returns
Key Features
- Height 7/8 in
- Color Blue
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 988946
- Zoro # G208826775
- UPC # 707022341141
- Country of Origin China
- Category Turntables
Dimensions
Height | 7/8 in |
Details
Item | Turntable |
Color | Blue |
Material | Steel |
Description
The low profile 7/8 overall height allows a pallet truck to access the Turntable for efficient load transfers where floor space is minimal, and without requiring a pit. Precision anti-friction ball bearings offer 360° pallet or skid rotation by a single operator. Turntable features an integral safety detent lock that restricts rotation when not in use. Durable all-steel construction has a scratch-resistant finish for long life. Pallet Turntables can be used throughout your location, as it does not require being permanently mounted to the floor.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOCOLOC Sleeve, Copper, 1/8 in., Nickel Plated (SL2-4N)
- BLUFF MANUFACTURING Dockboard, Aluminum, 15,000 lb, 60 x 60 In (BC6060)
- COTTERMAN 84 in H Steel Rolling Ladder, 6 Steps, 450 lb Load Capacity (ST-601 A2 C1 P5)
- ZORO SELECT Caster Wheel, Rubber, 8 in., 1320 lb. (SE 200/20K-BB0.5)
- GLOBAL INDUSTRIAL Self-Leveling Airbag Operated Pallet Carousel Skid Positioner (989007)
- GLOBAL INDUSTRIAL Spring-Actuated Pallet Carousel Skid Positioner (988295)
- GLOBAL INDUSTRIAL 40OD Pallet & Skid Carousel Turntable Rotating Ring, 6000 Lb. Capacity (330014)
- GLOBAL INDUSTRIAL Pallet Carousel - 2000-Lb. Capacity (330012)
- GEMINI Vinyl Record Player Turntable With Bluetooth and Dual Stereo Speakers BlackRed (TT-900BR)
- VESTIL Steel Turntable with 12" Diameter, 5/16" Height, 500 lb Capacity (TT-12-7/8)
- VESTIL Manual Carousel, 2000 lb. Capacity, 36" (CA-36-2)
- Global Industrial Lifting Tables