Shop All Patio Dining Tables
Global Industrial
40 Square Resin Outdoor Dining Table, Tan
Mfr # 436983TN
Zoro # G108647784
Free Shipping & Returns
$414.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Width 40 in
- Height 29 in
- Color Tan
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 436983TN
- Zoro # G108647784
- UPC # 707022471473
- Country of Origin China
- Category Patio Dining Tables
Dimensions
Width | 40 in |
Height | 29 in |
Details
Color | Tan |
Description
Great for restaurants with outdoor dining areas, cafes, or school campus grounds. This 4-legged industrial dining table features a strong powder-coated steel frame and a durable polystyrene resin slat top. It is designed to withstand the outdoor elements and has a sleek texture that is easy to clean after spills or inclement weather. The table has a hole opening in the center to accept umbrellas and a cap to plug the hole when it is not in use.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GRILL MARK Grill Brush 1 pk (60306ACE)
- CARLSON Step Over Small Expandable Metal Pet Gate- White (0618DS)
- GLOBAL RV SS Compartment Lock, Cam/Blade Style, 1-1/8in Threaded Barrel, Blades not Included, Keyed to G347 (CLB-347-118-SS)
- CLASSIC ACCESSORIES Class C RV Cover, 23 ft-26 ft, Black/Grey/White (80-377-101601-EX)
- GLOBAL INDUSTRIAL 48 Round Outdoor Steel Mesh Cafe Table, 29H (262082)
- GLOBAL INDUSTRIAL 40in Square Resin Outdoor Dining Table, Black (436983BK)
- GLOBAL INDUSTRIAL 36 Round Steel Mesh Outdoor Cafe Table (262080)
- GLOBAL INDUSTRIAL Interion 36 Square Outdoor Counter Height Table, Steel Mesh, Black (262093)
- GLOBAL INDUSTRIAL 36 Square Steel Mesh Outdoor Cafe Table, 29H (262079)
- GLOBAL INDUSTRIAL 48 Square Outdoor Steel Mesh Cafe Table, 29H (262081)
- KD CAMA DE BEBE 26 in. Albany All-Weather Wicker Outdoor Gray Square Cocktail Table with Glass Top (KD3239647)
- Global Industrial Patio Dining Tables