Shop All Hand Trucks
Global Industrial
4 Wheel Professional Appliance Hand Truck
Mfr # 168031
Zoro # G508610425
original price:
$515.99
13% off
Free Shipping & Returns
$443.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 66 in
- Overall Width 17 in
- Material Steel
- Color Red
- Wheel Type 4-Wheel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 168031
- Zoro # G508610425
- UPC # 707022079532
- Country of Origin Viet Nam
- Category Hand Trucks
Dimensions
Overall Height | 66 in |
Overall Width | 17 in |
Details
Material | Steel |
Color | Red |
Item | General purpose |
Wheel Type | 4-Wheel |
Assembled | Yes |
Description
Rugged tubular steel frameDouble-welded jointsPositive ratchet assemblyEasy-rolling ball bearing wheels Quick release converts truck from a maneuverable 2-wheel mode to a stable 4-wheel mode in seconds Non-marring rubber on all contact surfaces
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Caster Wheel, 1-3/8 in. Hub L, 300 lb. (26Y351)
- EZ EDGE ADA Compliant Ramp, Matte, Black, 4" H (MRAEZ0040)
- RICHELIEU AMERICA LTD. 532x400' Camo Paracord (644611TV)
- ZORO SELECT Tilt Truck Lid, Green, Fits 1/3 cu. yd. (1/3 LID GREEN)
- GLOBAL INDUSTRIAL Folding Hand Cart, 150 Lb. Capacity (251847)
- GLOBAL INDUSTRIAL Steel 3-in-1 Convertible Hand Truck with Pneumatic Wheels (983130)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Senior (241666)
- GLOBAL INDUSTRIAL Aluminum 2-in-1 Convertible Hand Truck with Pneumatic Wheels - Junior (241664)
- GLOBAL INDUSTRIAL Aluminum Folding Hand Truck, 660 lb. Capacity (615164)
- GLOBAL INDUSTRIAL Steel Multi-Function 5-in-1 Convertible Hand Truck (241415)
- DAYTON High-Frame Hand Truck, 500 lb. (5Z080)
- Global Industrial Hand Trucks & Dollies