Shop All Utility Stools
Global Industrial
4 Way Adjustable Stool with Chrome Base, Polyurethane
Mfr # 240274
Zoro # G408624362
Free Shipping & Returns
$245.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 240274
- Zoro # G408624362
- UPC # 707022018715
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Puncture resistant polyurethane seat and backrestErgonomic adjustment controls360° foot ring Stable 5 blade base Hooded swivel casters Easy to clean Waterfall edge seat improves leg circulation Contoured back for lumbar support Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BUNN Bushing, Hopper, Auger Nose (32189.0000)
- QUARTET Hanger, Partition, Adj, Black, PK2 (7502)
- BAXTON STUDIO Valin Modern and Contemporary Ash Walnut Finished Wood Queen Size Headboard (179-11110-Zoro)
- KATHY IRELAND 2'' Thick Cotton Fiber Mattress Topper, White, King (GPKI709304)
- GLOBAL INDUSTRIAL Swivel Stool With Pneumatic Height Adjustment, Wooden (240150)
- GLOBAL INDUSTRIAL 24/7 Anti-bacterial 8 Way Adjustable Vinyl Stool - Black (250685BK)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Tractor Seat & Chrome Stool, Vibrant Black (B1105797)
- GLOBAL INDUSTRIAL Vinyl Industrial Stool With Backrest and Pneumatic Height Adjustment Charcoal Gray (249018)
- GLOBAL INDUSTRIAL Black 5-Way Adjustable Ergonomic Stool, 225 Lbs Capacity (250626)
- SAFCO Twixt Saddle Seat Stool, Sitting-Height (3005BV)
- Global Industrial Seating