Shop All Utility Stools
Global Industrial
4 Way Adjustable Stool with Chrome Base & Armrests, Polyurethane
Mfr # 240275
Zoro # G208624357
product price: $271.99
/ea
Free Shipping & Returns
$271.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Color Black
- Assembled No
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 240275
- Zoro # G208624357
- UPC # 707022018722
- Country of Origin Taiwan, Province of China
- Category Utility Stools
Details
Color | Black |
Item | Office Stool |
Assembled | No |
Description
Puncture resistant polyurethane seat and backrestErgonomic adjustment controls Loop armrests for increased support360° foot ring Stable 5 blade base Hooded swivel casters Easy to clean Waterfall edge seat improves leg circulation Contoured back for lumbar support Easy assembly
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HIRSH 42" W 4 Drawer Lateral File Cabinet, Light Gray, Letter (17461)
- FLASH FURNITURE Distressed Printed Coffee Cup Rack with Hooks (HFKHD-GDI-CRE8-642315-GG)
- OFFICESOURCE Carson Collection Optional Casters, 4PK (18929CASTERSBK)
- TRADEMARK FINE ART Kurt Shaffer 'Frost Pattern Sun Stars' Canvas Art, 30x47 (KS519-C3047GG)
- GLOBAL INDUSTRIAL Task Stool - 360° Footrest Without Arms - Black (808659BK)
- GLOBAL INDUSTRIAL Spider Base Stool, Polyurethane (516125)
- GLOBAL INDUSTRIAL Active Seating Stool, Fabric, 25H, 33H, Black, Armless, Backless (695613BK)
- GLOBAL INDUSTRIAL Polyurethane Shop Stool Black (250788)
- GLOBAL INDUSTRIAL Ultra Comfort Fabric Stool, Black (240137)
- GLOBAL INDUSTRIAL Deluxe 6 Way Adjustable Polyurethane Shop Stool With Armrests (250613)
- SAFCO Steel GuestBistro Stool, Backless, Supports Up to 250 lb, 18 in. Seat Height, White Seat, White Base (6604WH)
- Global Industrial Seating