Shop All Box Lockers
Global Industrial
4-Tier 4 Door Box Locker, 12W x 18D x 18H, Gray, Assembled
Mfr # 493469GY
Zoro # G808826946
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$433.99
Free 30-Day Returns
Key Features
- Overall Width 12 in
- Overall Depth 18
- Overall Height 78 in
- Color Gray
- Locker Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Global Industrial
- MFR # 493469GY
- Zoro # G808826946
- UPC # 707022358064
- Country of Origin Viet Nam
- Category Box Lockers
Dimensions
Overall Width | 12 in |
Overall Depth | 18 |
Overall Height | 78 in |
Details
Color | Gray |
Locker Material | Steel |
Description
These lockers feature 16 gauge steel doors, 5-knuckle security hinge and welded, reinforced frame-and-door assemblies for maximum security. These four tier lockers feature a padlockable recessed friction latch and hasp closure. Louvers promote ventilation. Legs add 6 to height. Durable, attractive powder coat finish. Includes blank number plates. Lockers feature finished sides; no need for decorative end panels. Lockers must be anchored securely to floors. 1-wide and 3-wide lockers have four foot plates included. Foot plates bolt to outside locker leg supports and maybe anchored to the floor. Anchors sold separately. Click here to see the selections of Unassembled Lockers.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUANTUM STORAGE SYSTEMS 60 lb Hang & Stack Storage Bin, Polypropylene, 8 1/4 in W, 7 in H, 14 3/4 in L, Yellow (QUS240YL)
- METRO Metro Extra Shelf Clips For Super Adjustable 2 Shelving (SAKITA2)
- GLOBAL INDUSTRIAL Polypropylene S60x6 Female Buttress x 2 Part A Camlock Adapter (493520)
- AKRO-MILS 50 lb Hang & Stack Storage Bin, Plastic, 5 1/2 in W, 5 in H, 14 3/4 in L, Black (30234BLACK)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 12D x 18H, Gray, Assembled (493482GY)
- GLOBAL INDUSTRIAL Six Tier Locker, 12x18x12, 6 Door, Unassembled, Blue (269690BL)
- GLOBAL INDUSTRIAL 16 Person Box Locker, 12W x 18D x 12H, Gray, Assembled (238235GY)
- GLOBAL INDUSTRIAL 4-Tier 12 Door Box Locker, 12W x 15D x 18H, Gray, Unassembled (493458GY)
- GLOBAL INDUSTRIAL 24 Doors Tablet & Cell Phone Locker, Keyed Lock & Hasp and Master Door Open (493332BK)
- GLOBAL INDUSTRIAL 6-Tier 6 Door Box Locker, 12W x 18D x 12H, Blue, Assembled (269696BL)
- HALLOWELL Box Locker, 11 5/16 in W, 12 in D, 12 11/16 in H, (1) Tier, (1) Wide, Blue (HC121212-1DP-MB)
- Global Industrial Box Lockers