Shop All Plate Casters
Global Industrial
4 Swivel 4 Replacement Casters for Hardwood Dolly
Mfr # 251445
Zoro # G708622457
product price: $38.55
/ea
$38.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Height 5 in
- Wheel Width 1/1/2002
- Type For Global Hardwood Dollies
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 251445
- Zoro # G708622457
- UPC # 707022017862
- Country of Origin China
- Category Plate Casters
Dimensions
Overall Height | 5 in |
Wheel Width | 1/1/2002 |
Details
Type | For Global Hardwood Dollies |
Description
These casters are ideal for replacing old or worn casters on Global hardwood dollies. Industrial grade casters have a nylon bearing, powdered metal bushing and heat-treated racewayDurable zinc plated finish Hard rubber caster wheels offer high load capacity and floor protection Specifically designed and manufactured by Global for their hardwood dollies.Kit consists of a set of 4 swivel casters.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KEEPER 110/120V AC Electric Winch, 1500lb Sgl Line Pull W/Safety Switch (KAC15042)
- PEERLESS CHAIN 7MM (1/4") G30 ZN 400'/DR, H0115-0411 (H0115-0411)
- LIFT-ALL Tuflex(TM) Roundsling, Endless, 4 ft L, 31000 lb Cap (EN360X4)
- STREN-FLEX Synthetic Web Sling, Type 3, 10 ft L, 1 in W, Nylon, Yellow (EEF4-901-10)
- GLOBAL INDUSTRIAL 8 Full Pneumatic Wheel, Swivel Plate Caster, 300 lb. Capacity (748042)
- GLOBAL INDUSTRIAL Floor Lock for 5 Casters (241851B)
- GLOBAL INDUSTRIAL 6 Mold-on Rubber Wheel, Heavy Duty Swivel Plate Caster, 500 lb. Capacity (601122)
- GLOBAL INDUSTRIAL Full Pneumatic Caster Kit 2 Swivel, 2 Rigid, 8 x 2.80 (500CP41)
- GLOBAL INDUSTRIAL 5 Rubber Caster Kit for Plastic Service Carts, 2 Swivel & 2 Rigid (RP1002)
- GLOBAL INDUSTRIAL 6 Polyurethane Wheel, Heavy Duty Swivel Plate Caster, 800 lb. Capacity (601120)
- SERVICE CASTER 4 Inch Red Polyurethane Wheel Swivel Top Plate Caster Set with 2 Brake 2 Rigid (SCC-20S414-PPUB-RED-TLB-TP3-2-R-2)
- Global Industrial Plate Casters