Shop All General Purpose Metal Shelving
Global Industrial
4 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 96inH, Gray
Mfr # 236641
Zoro # G911864620
product price: $330.29
/ea
Free Shipping & Returns
$330.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Global Industrial
- MFR # 236641
- Zoro # G911864620
- UPC # 707022028424
- Country of Origin China
- Category General Purpose Metal Shelving
Description
These heavy gauge steel shelves hold plenty of heavy materials including jigs, fixtures, dies and more. Steel shelving is made with rigid 2in x 2in angle posts. Includes 4 shelves reinforced with flanged channel construction. Steel shelves adjust at 1in increments and feature 3,000 lb. shelf capacity. Gray enamel finish. Easy assembly.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GLOBAL EQUIPMENT Reel Rack Starter Unit 48"W x 36"D x 120"H (653181)
- ECONOCO Rack Rectangular Tubing 2-Arms, 4-Way, Black (K86/MAB)
- 80/20 Econ T-Nut, 5/16-18 Thread, 15 S (3278)
- ORGANIZED LIVING Freedom Rail 16 in. W X 48 in. L Steel Ventilated Shelf (1813-1648-11)
- GLOBAL INDUSTRIAL 3 Shelf, Extra Heavy Duty Steel Shelving Unit, 60inW x 24inD x 39inH, Gray (968605)
- GLOBAL INDUSTRIAL Boltless Extra Heavy Duty Shelving 48W x 18D x 96H, 5 Shelves, No Deck (790CP37)
- GLOBAL INDUSTRIAL 5 Shelf, Extra Heavy Duty Steel Shelving Unit, 36inW x 24inD x 72inH, Gray (236610)
- GLOBAL INDUSTRIAL Stainless Steel Solid Shelving, 48W x 24D x 74H (235365)
- GLOBAL INDUSTRIAL Steel Shelving, Total 72 4inH Plastic Shelf Bins Blue, 36x18x72-13 Shelves (603446BL)
- GLOBAL INDUSTRIAL 4 Shelf, Extra Heavy Duty Steel Shelving Unit, 48inW x 24inD x 96inH, Gray (236645)
- GLOBAL INDUSTRIAL 5 Tier Solid Stainless Steel Shelving Starter Unit, 48W x 24D x 86H (B2335399)
- Global Industrial General Purpose Metal Shelving